This product may not be available in all locations.

Disconnect Switch, Enclosed, 16A, 600VAC, 3P, Red/Yellow Knob, 1NO/NC
Item #: 1103991
Cat #: 194E-FA16E-P11-PE
UPC: 781180727290
Call for price
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, Enclosed, Painted Steel, NEMA 3/4/12, IP66, 16 Amp, 500 Volt AC, 3-Pole, Red/Yellow Handle, 1 Normally Open, 1 Normally Closed, Auxiliary Contact, Grounding Pole
Overview
Disconnect Switch, Enclosed, Painted Steel, NEMA 3/4/12, IP66, 16 Amp, 500 Volt AC, 3-Pole, Red/Yellow Handle, 1 Normally Open, 1 Normally Closed, Auxiliary Contact, Grounding Pole
IEC Load Switch, NEMA Type 3/4/12 - IP66 Painted Steel - Base / DIN Rail, Handle Color:Red / Yellow, 16A, 3 Poles
Also known as: 781180727290, 194E-FA16E-P11-PE, ALB194EFA16EP11PE
Specifications
| Type: | Disconnect Switch, Enclosed |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 3, NEMA 4 |
| Poles: | 3 |
| Mounting: | Surface |
| Color: | Red/Yellow |
| Material: | Steel |
| Volts AC: | 600 |
| Amps: | 16 |
| Family / Style: | 194E |
| Type: | Disconnect Switch, Enclosed |
| Poles: | 3 |
| Color: | Red/Yellow |
| Volts AC: | 600 |
| Family / Style: | 194E |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 3, NEMA 4 |
| Mounting: | Surface |
| Material: | Steel |
| Amps: | 16 |