This product may not be available in all locations.

Disconnect Switch, 3P, 2-Position, 100A, 690VAC, Red/Yellow Knob
Item #: 1103986
Cat #: 194E-E100-1753-6N
UPC: 662468863353
Call for price
Company wide:
0
in stock
Documents & Guides
Switch, Disconnect, Non-Fused, 100 Amp, 690 Volt AC, 3-Pole, 2 Position, Body and Shaft, Red/Yellow Knob, Front Mount
Overview
Switch, Disconnect, Non-Fused, 100 Amp, 690 Volt AC, 3-Pole, 2 Position, Body and Shaft, Red/Yellow Knob, Front Mount
Also known as: 662468863353, 194E-E100-1753-6N, ALB194EE10017536N
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 12, NEMA 4 |
| Poles: | 2 |
| Type: | Heavy Duty, Connector |
| Volts AC: | 120 |
| Color: | Black |
| Amps: | 15 |
| Material: | Rubber |
| NEMA Configuration: | L17-30R, WD-6 |
| Family / Style: | 194E |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 12, NEMA 4 |
| Type: | Heavy Duty, Connector |
| Color: | Black |
| Material: | Rubber |
| Family / Style: | 194E |
| Poles: | 2 |
| Volts AC: | 120 |
| Amps: | 15 |
| NEMA Configuration: | L17-30R, WD-6 |