Disconnect Switch, 3P, 2-Position, 100A, 690VAC, Red/Yellow Knob

Item #: 1103957

Cat #: 194E-A100-1753-6N

UPC: 662468863346

Call for price
Company wide:
0 in stock
Documents & Guides
Switch, Disconnect, Non-Fused, 100 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Red/Yellow Knob, Base/DIN Rail Mount

Overview

Switch, Disconnect, Non-Fused, 100 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Red/Yellow Knob, Base/DIN Rail Mount
Also known as: 662468863346, 194E-A100-1753-6N, ALB194EA10017536N

Specifications

Type: 3-Way, Toggle Switch, Grounding, Residential Grade
Color: Brown
Volts AC: 120
Amps: 15
Family / Style: 194E
Type: 3-Way, Toggle Switch, Grounding, Residential Grade
Volts AC: 120
Family / Style: 194E
Color: Brown
Amps: 15