Overload Relays, 4 In / 2 Out Digital Expansion Module, 120V

Item #: 1103943

Cat #: 193-EXP-DIO-42-120

UPC: 885630525563

Call for price
Company wide:
0 in stock
Overload Relays (193/592 IEC/NEMA), 4 In / 2 Out Digital Expansion Module, 120 Volt AC

Overview

Overload Relays (193/592 IEC/NEMA), 4 In / 2 Out Digital Expansion Module, 120 Volt AC
Also known as: 885630525563, 193-EXP-DIO-42-120, ALB193EXPDIO42120

Specifications

Volts AC Control: 120
Mounting: Device
Type: Expansion Module, Overload Relay
Volts AC Control: 120
Type: Expansion Module, Overload Relay
Mounting: Device