This product has been discontinued.
This product may not be available in all locations.

Starter, Miniature Eco, 32 - 45A, 24VDC, Electronic Coil
Item #: 1103912
Cat #: 190S-FNEJ3-FC45C
UPC: 612598728992
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Starter, Miniature Eco, Direct On-Line, 32 - 45 Amp, 24 Volt DC Electronic Coil
Overview
Starter, Miniature Eco, Direct On-Line, 32 - 45 Amp, 24 Volt DC Electronic Coil
Rockwell Automation® offers a broad portfolio of IE3 compatible motor starter components. The Allen-Bradley® IEC starter portfolio provides a wide variety of options to meet your light-duty, industrial type application needs with a compact design. Catalog item 190S-FNEJ3-FC45C is an 190E eco starter / 190S MCS compact starter. For full product details, please see the sections below.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598728992, 190S-FNEJ3-FC45C, ALB190SFNEJ3FC45C
Specifications
| Volts DC Control: | 24 |
| Poles: | 3 |
| Type: | Starter, Motor Controller |
| Mounting: | DIN Rail |
| Amps Range: | 32 - 45 |
| Volts DC Control: | 24 |
| Type: | Starter, Motor Controller |
| Amps Range: | 32 - 45 |
| Poles: | 3 |
| Mounting: | DIN Rail |