This product has been discontinued.
This product may not be available in all locations.

Starter, Miniature Eco, 25 - 32A, 24VDC, Electronic Coil
Item #: 1103911
Cat #: 190S-FNEJ3-FC32C
UPC: 886739959990
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Starter, Miniature Eco, Direct On-Line, 25 - 32 Amp, 24 Volt DC Electronic Coil
Overview
Starter, Miniature Eco, Direct On-Line, 25 - 32 Amp, 24 Volt DC Electronic Coil
Rockwell Automation® offers a broad portfolio of IE3 compatible motor starter components. The Allen-Bradley® IEC starter portfolio provides a wide variety of options to meet your light-duty, industrial type application needs with a compact design. Catalog item 190S-FNEJ3-FC32C is a 23-32 A compact combination starter with circuit breaker from Rockwell Automation®. For full product details, please see the sections below.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 886739959990, 190S-FNEJ3-FC32C, ALB190SFNEJ3FC32C
Specifications
| Volts DC Control: | 24 |
| Poles: | 3 |
| Type: | Starter, Motor Controller |
| Mounting: | DIN Rail |
| Amps Range: | 25 - 32 |
| Volts DC Control: | 24 |
| Type: | Starter, Motor Controller |
| Amps Range: | 25 - 32 |
| Poles: | 3 |
| Mounting: | DIN Rail |