This product may not be available in all locations.

Ethernet Switch, 12 - 10/100/1000 ports
Item #: 1103807
Cat #: 1783-HMS8TG4CGN
UPC: 887172556487
Call for price
Company wide:
0
in stock
Stratix 5400 Ethernet Switch, 8 Copper 10/100/1000 Ports, 4 Combo 10/100/1000 Ports, Layer 2 FW
Overview
Stratix 5400 Ethernet Switch, 8 Copper 10/100/1000 Ports, 4 Combo 10/100/1000 Ports, Layer 2 FW
Rockwell Automation is extending the existing Stratix portfolio of industrial network infrastructure products to include a switch with an all Gigabit (GE) platform. The Allen-Bradley Stratix 5400 industrial managed switch supports layer 2 switching and layer 3 routing with GE Power over Ethernet (PoE) and additional GE fiber ports, which enhance scalability for use in various applications.
Also known as: 887172556487, 1783-HMS8TG4CGN, ALB1783HMS8TG4CGN
Specifications
| Mounting: | DIN Rail |
| Material: | Copper |
| Type: | Managed |
| Number of Ports: | 12 |
| Mounting: | DIN Rail |
| Type: | Managed |
| Material: | Copper |
| Number of Ports: | 12 |