This product may not be available in all locations.

I/O Module, EtherNet/IP, Safety ArmorBlock, 8 Inputs, 4 Solid State Bi-Polar Outputs
Item #: 1103781
Cat #: 1732ES-IB8XOBV4
UPC: 889508136110
Call for price
Company wide:
0
in stock
Documents & Guides
I/O Module, EtherNet/IP, Safety ArmorBlock, 8 Inputs, 4 Solid State Bi-Polar Outputs, IP67
Overview
I/O Module, EtherNet/IP, Safety ArmorBlock, 8 Inputs, 4 Solid State Bi-Polar Outputs, IP67
Our Bulletin 1732D and 1732E ArmorBlock® I/O modules provide low-cost, hardened, I/O suitable for on-machine use. You can mount these modules on a machine close to the sensors and actuators to provide shorter cable runs for automotive, material handling, and high-speed packaging applications. These modules are available for DeviceNet® and EtherNet/IP™ networks and are suitable for use in welding applications and end-of-arm robot applications.
Also known as: 889508136110, 1732ES-IB8XOBV4, ALB1732ESIB8XOBV4
Specifications
| Type: | Safety, I/O Modules |
| Family / Style: | 1732 |
| Type: | Safety, I/O Modules |
| Family / Style: | 1732 |