Connection Cable, EtherNet, 8 Conductor, RJ45 Male to Male, Teal

Item #: 1103570
Cat #: 1585J-M8CBJM-1M3
UPC: 885630829739
Call for price
Company wide:
0 in stock
Documents & Guides
Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal Shielded TPE, 1.3 meter

Overview

Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal Shielded TPE, 1.3 meter
1585 Ethernet Cables, 8 Conductors, RJ45, Straight Male, Standard, RJ45, Straight Male, Teal PVC, Shielded, 100BASE-TX, 100 Mbit/s, PVC General Purpose
Also known as: 885630829739, 1585J-M8CBJM-1M3, ALB1585JM8CBJM1M3

Specifications

Type: Connection Cable
Color: Teal
Jacket: TPE, Thermoplastic Elastomer
Conductors: 4 Pair
Length: 1.3 m
Type: Connection Cable
Jacket: TPE, Thermoplastic Elastomer
Length: 1.3 m
Color: Teal
Conductors: 4 Pair

Customer Reviews

No reviews for this product
(0)