Connection Cable, EtherNet, 8 Conductor, RJ45 Male to Male, Teal

Item #: 1103557

Cat #: 1585J-M8CBJM-0M2

UPC: 887172315787

Call for price
Company wide:
0 in stock
Documents & Guides
Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal Shielded TPE, 0.2 meter

Overview

Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal Shielded TPE, 0.2 meter
Also known as: 887172315787, 1585J-M8CBJM-0M2, ALB1585JM8CBJM0M2

Specifications

Type: Connection Cable
Color: Teal
Jacket: TPE, Thermoplastic Elastomer
Conductors: 4 Pair
Length: 0.200 m
Type: Connection Cable
Jacket: TPE, Thermoplastic Elastomer
Length: 0.200 m
Color: Teal
Conductors: 4 Pair

Customer Reviews

No reviews for this product
(0)