Connection Cable, EtherNet, 4 Conductor, RJ45 Male, RJ45 Male, 600V

Item #: 1103526

Cat #: 1585J-M4HBJM-2M5

UPC: 885630360935

Call for price
Company wide:
0 in stock
Documents & Guides
Connection Cable, EtherNet, 4 Conductor, RJ45 Straight Male, RJ45 Straight Male, 2.5 meters, Teal, Foil Braided Shielding

Overview

Connection Cable, EtherNet, 4 Conductor, RJ45 Straight Male, RJ45 Straight Male, 2.5 meters, Teal, Foil Braided Shielding

Specifically designed for harsh industrial environments, Allen-Bradley® Ethernet media is more robust than standard Ethernet cabling. Bulletin 1585 combines cables with rugged connector construction to ensure flexibility, reliability, and low noise. Catalog item 1585J-M4HBJM-2M5 is a Bulletin 1585 Ethernet cable from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630360935, 1585J-M4HBJM-2M5, ALB1585JM4HBJM2M5

Specifications

Type: Connection Cable
Color: Teal
Volts AC: 600
Conductors: 2 Pair
Length: 2.500 m
Type: Connection Cable
Volts AC: 600
Length: 2.500 m
Color: Teal
Conductors: 2 Pair