Connection Cable, EtherNet, 4 Conductor, RJ45 Male, RJ45 Male, 600V

Item #: 1103518

Cat #: 1585J-M4HBJM-0M6

UPC: 884951926356

Call for price
Company wide:
0 in stock
Documents & Guides
Connection Cable, EtherNet, 4 Conductor, RJ45 Straight Male, RJ45 Straight Male, 0.6 meters, Teal, Foil Braided Shielding

Overview

Connection Cable, EtherNet, 4 Conductor, RJ45 Straight Male, RJ45 Straight Male, 0.6 meters, Teal, Foil Braided Shielding

Ethernet Media,RJ45,Standard,Straight Male,4 conductors (2-pair),Teal, Shielded, 22AWG 600V PVC,100BASE-TX, 100 Mbit/s,RJ45 Connector,Straight Male,standard,0.6 Meters,Standard

Also known as: 884951926356, 1585J-M4HBJM-0M6, ALB1585JM4HBJM0M6

Specifications

Type: Connection Cable
Color: Teal
Volts AC: 600
Conductors: 2 Pair
Length: 0.600 m
Type: Connection Cable
Volts AC: 600
Length: 0.600 m
Color: Teal
Conductors: 2 Pair