Cable, Patchcord, Ethernet, TPE Unshielded, M12, Straight Male, 0.6m

Item #: 1103453

Cat #: 1585D-M4TBDM-0M6

UPC: 612598430154

Call for price
Company wide:
0 in stock
Documents & Guides
Cable, Patchcord, Teal High Flex, Robotic, TPE Unshielded, Ethernet, First/Second End, M12 Straight Male, 0.6 Meter

Overview

Cable, Patchcord, Teal High Flex, Robotic, TPE Unshielded, Ethernet, First/Second End, M12 Straight Male, 0.6 Meter
Also known as: 612598430154, 1585D-M4TBDM-0M6, ALB1585DM4TBDM0M6

Specifications

Type: Ethernet, Cable, Patch
Color: Teal
Jacket: TPE, Thermoplastic Elastomer
Length: 0.600 m
Type: Ethernet, Cable, Patch
Jacket: TPE, Thermoplastic Elastomer
Color: Teal
Length: 0.600 m