CUT FDE322532L FDE MCCB 35 KA @

Item #: 1103275

Cat #: FDE322532L

UPC: 786685112176

$ 8006.46 EA
Company wide:
0 in stock
CUT FDE322532L FDE MCCB 35 KA @ 480V ELECTRONIC LSI 3P 100-225A

Overview

CUT FDE322532L FDE MCCB 35 KA @ 480V ELECTRONIC LSI 3P 100-225A
Also known as: 786685112176, FDE322532L, CUTFDE322532L

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 225
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 225