Termination Module, Digital, 40 Pin, 24VDC

Item #: 1103232
Cat #: 1492-TIFM40F-24-2
UPC: 662074818587
Call for price
Company wide:
0 in stock
Documents & Guides
Termination Module, Digital, ControlLogix, 40 Pin, 24 Volt DC

Overview

Termination Module, Digital, ControlLogix, 40 Pin, 24 Volt DC
Also known as: 662074818587, 1492-TIFM40F-24-2, ALB1492TIFM40F242

Specifications

Volts DC: 24
Type: Termination Module, Digital
Mounting: DIN Rail
Volts DC: 24
Mounting: DIN Rail
Type: Termination Module, Digital

Customer Reviews

No reviews for this product
(0)