FDE MCCB 35 kA @ 480V ETU LSI 3P 15-80A

Item #: 1103215

Cat #: FDE308032W

UPC: 786685112077

$ 5912.58 EA
Company wide:
0 in stock
Eaton Series C electronic molded case circuit breaker, F-frame, FDE, Complete breaker, Digitrip 310 RMS, Electronic LSI trip, Three-pole, 80A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Without terminals, 50/60 Hz

Overview

Eaton Series C electronic molded case circuit breaker, F-frame, FDE, Complete breaker, Digitrip 310 RMS, Electronic LSI trip, Three-pole, 80A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Without terminals, 50/60 Hz

Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.

Also known as: 786685112077, FDE308032W, CUTFDE308032W

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 80
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 80