Marker Cards, 1-120, Snap-In, Individual, for 1492-J, L, 6mm x 12mm

Item #: 1103053

Cat #: 1492-M6X12V1-END

UPC: 662074292226

Call for price
Company wide:
0 in stock
Documents & Guides
Marker Cards, Sequential Numbers, Vertical, Snap-In, Individual, for 1492-J, L, 6 mm x 12 mm, 120 per Card, 5 in a Package

Overview

Marker Cards, Sequential Numbers, Vertical, Snap-In, Individual, for 1492-J, L, 6 mm x 12 mm, 120 per Card, 5 in a Package
Also known as: 662074292226, 1492-M6X12V1-END, ALB1492M6X12V1END

Specifications

Mounting: Snap On
Family / Style: 1492
Type: Marker Cards
Mounting: Snap On
Type: Marker Cards
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)