ETN FDC3080 Series C F-frame molded

Item #: 1103050

Cat #: FDC3080

UPC: 786679451564

$ 5977.12 EA
Company wide:
0 in stock

Overview

C-H FDC3080 SERIES C F-FRAME
Also known as: 786679451564, FDC3080, CUTFDC3080

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 80
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 80