Marker Cards, 1 -100, Snap-In, for 1492-J, L, 10mm x 6mm

Item #: 1103044

Cat #: 1492-M6X12V1-100

UPC: 781180903472

Call for price
Company wide:
0 in stock
Documents & Guides
Marker Cards, 1 - 100, Vertical, Snap-In, Individual, for 1492-J, L, 10 mm x 6 mm, 120 per Card, 5 in a Package

Overview

Marker Cards, 1 - 100, Vertical, Snap-In, Individual, for 1492-J, L, 10 mm x 6 mm, 120 per Card, 5 in a Package
Also known as: 781180903472, 1492-M6X12V1-100, ALB1492M6X12V1100

Specifications

Mounting: Snap On
Family / Style: 1492
Type: Marker Cards, Numbered
Mounting: Snap On
Type: Marker Cards, Numbered
Family / Style: 1492