Marker Cards, 1 -100, Snap-In, for 1492-J, L, 6mm x 12mm

Item #: 1103032
Cat #: 1492-M6X12H1-100
UPC: 781180903434
Call for price
Company wide:
0 in stock
Documents & Guides
Marker Cards, 1 - 100, Horizontal, Snap-In, Individual, for 1492-J, L, 6 mm x 12 mm, 120 per Card, 5 in a Package

Overview

Marker Cards, 1 - 100, Horizontal, Snap-In, Individual, for 1492-J, L, 6 mm x 12 mm, 120 per Card, 5 in a Package
Also known as: 781180903434, 1492-M6X12H1-100, ALB1492M6X12H1100

Specifications

Mounting: Snap On
Family / Style: 1492
Type: Marker Cards, Numbered
Mounting: Snap On
Type: Marker Cards, Numbered
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)