This product may not be available in all locations.

Marker Cards, 11-20, Snap-In, Individual, for 1492-J, L, 5mm x 10mm
Item #: 1102960
Cat #: 1492-M5X10H11-20
UPC: 781180903120
Call for price
Company wide:
0
in stock
Documents & Guides
Marker Cards, 11 - 20, Horizontal, Snap-In, Individual, for 1492-J, L, 5 mm x 10 mm, 144 per Card, 5 in a Package
Overview
Marker Cards, 11 - 20, Horizontal, Snap-In, Individual, for 1492-J, L, 5 mm x 10 mm, 144 per Card, 5 in a Package
Also known as: 781180903120, 1492-M5X10H11-20, ALB1492M5X10H1120
Specifications
| Mounting: | Snap On |
| Family / Style: | 1492 |
| Type: | Marker Cards |
| Mounting: | Snap On |
| Type: | Marker Cards |
| Family / Style: | 1492 |