Interface Module, Digital, 40 Point, 24V AC/DC, LED Indicators

Item #: 1102947

Cat #: 1492-IFM40D24A-2

UPC: 662468603652

Call for price
Company wide:
0 in stock
Documents & Guides
Interface Module, Digital, 40 Point, 24 Volt AC/DC, LED Indicators, Extra Terminals, for Input, 2 Terminals per I/O

Overview

Interface Module, Digital, 40 Point, 24 Volt AC/DC, LED Indicators, Extra Terminals, for Input, 2 Terminals per I/O
Also known as: 662468603652, 1492-IFM40D24A-2, ALB1492IFM40D24A2

Specifications

Volts DC: 24
Amps: 12
Volts AC: 24
Type: Interface Module, Digital
Volts DC: 24
Volts AC: 24
Amps: 12
Type: Interface Module, Digital