Interface Module, Digital, 20 Point, 120VAC, LED Indicators, Narrow

Item #: 1102936

Cat #: 1492-IFM20D120N

UPC: 662072641187

Call for price
Company wide:
0 in stock
Documents & Guides
Interface Module, Digital, 20 Point, 120 Volt AC, Led Indicators, Narrow

Overview

Interface Module, Digital, 20 Point, 120 Volt AC, Led Indicators, Narrow
Also known as: 662072641187, 1492-IFM20D120N, ALB1492IFM20D120N

Specifications

Length: 250 ft
Color: Metallic
Material: Copper
Type: Interface Module
Volts AC: 600
Length: 250 ft
Material: Copper
Volts AC: 600
Color: Metallic
Type: Interface Module

Customer Reviews

No reviews for this product
(0)