CUT FDB3150LS22 FDB 3P 150A W/ST

Item #: 1102873

Cat #: FDB3150LS22

UPC: 786679060346

$ 6162.74 EA
Company wide:
0 in stock
CUT FDB3150LS22 FDB 3P 150A W/ST 48-127VAC OR 48-60VDC RH 3T150FB TERM L&L

Overview

CUT FDB3150LS22 FDB 3P 150A W/ST 48-127VAC OR 48-60VDC RH 3T150FB TERM L&L
Also known as: 786679060346, FDB3150LS22, CUTFDB3150LS22

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 150