FDB 3P 150A L/L TERM SHUNT TRIP RH

Item #: 1102871

Cat #: FDB3150LS21

UPC: 786679023006

$ 4957.09 EA
Company wide:
0 in stock
Eaton Series C complete molded case circuit breaker, F-frame, FDB, Fixed thermal and magnetic trips, Three-pole, 150A, 600 Vac, 250 Vdc, 18 kAIC at 240 Vac, 14 kAIC at 480 Vac, Line/load, 48-127 Vac or 48-60 Vdc same side w/ right pigtail

Overview

Eaton Series C complete molded case circuit breaker, F-frame, FDB, Fixed thermal and magnetic trips, Three-pole, 150A, 600 Vac, 250 Vdc, 18 kAIC at 240 Vac, 14 kAIC at 480 Vac, Line/load, 48-127 Vac or 48-60 Vdc same side w/ right pigtail

Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.

Also known as: 786679023006, FDB3150LS21, CUTFDB3150LS21

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 150