Cable, Pre-wired, 22AWG, 20 Conductor, Shielded, 5.0m (16.4')

Item #: 1102854

Cat #: 1492-ACABLE050Z

UPC: 662072802724

Call for price
Company wide:
0 in stock
Documents & Guides
Cable, Pre-wired, for 1756-IR6I, RTD Module, 22AWG, 20 Conductor, Shielded, with 1756-TBNH Connector, and AIFM 25-Pin, D-Shell Connector, 5.0 meter, (16.4 Foot)

Overview

Cable, Pre-wired, for 1756-IR6I, RTD Module, 22AWG, 20 Conductor, Shielded, with 1756-TBNH Connector, and AIFM 25-Pin, D-Shell Connector, 5.0 meter, (16.4 Foot)
Allen-Bradley® catalog 1492-ACABLE050Z is a prewired cable for 1756-IR6I RTD module from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072802724, 1492-ACABLE050Z, ALB1492ACABLE050Z

Specifications

Conductors: 20
Length: 5 m
Family / Style: 1492
Type: Analog Cable
Gauge: 22
Conductors: 20
Family / Style: 1492
Gauge: 22
Length: 5 m
Type: Analog Cable

Customer Reviews

No reviews for this product
(0)