FDB 3 POLE 100 A

Item #: 1102799

Cat #: FDB3100LW02

UPC: 786679111147

$ 2450.58 EA
Company wide:
0 in stock

Overview

CUT FDB3100LW02 FDB 3 POLE 100 A
Also known as: 786679111147, FDB3100LW02, CUTFDB3100LW02

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 100