Cable, Pre-wired, 22AWG, 9 Twisted Pair, Shielded,1.0m, (3.28')

Item #: 1102737
Cat #: 1492-ACABLE010X
UPC: 662072802663
Call for price
Company wide:
0 in stock
Documents & Guides
Cable, Pre-wired, for 1756-IF16 (Current), Analog Input Module, 22AWG, 9 Twisted Pair Conductor, Shielded, with 1756-TBNH Connector, and AIFM 25-Pin, D-Shell Connector, 1.0 meter, (3.28 Foot)

Overview

Cable, Pre-wired, for 1756-IF16 (Current), Analog Input Module, 22AWG, 9 Twisted Pair Conductor, Shielded, with 1756-TBNH Connector, and AIFM 25-Pin, D-Shell Connector, 1.0 meter, (3.28 Foot)
Also known as: 662072802663, 1492-ACABLE010X, ALB1492ACABLE010X

Specifications

Family / Style: 1492
Length: 1 m
Type: Analog Cable
Gauge: 22
Conductors: 9 Pair
Family / Style: 1492
Type: Analog Cable
Conductors: 9 Pair
Length: 1 m
Gauge: 22

Customer Reviews

No reviews for this product
(0)