Cable, Pre-wired, 22 AWG, 20 Cond., Shielded, 1.0m, (3.28')

Item #: 1102649

Cat #: 1492-ACAB010E69

UPC: 885630288154

Call for price
Company wide:
0 in stock
Documents & Guides
Cable, Pre-wired, for 1769-IT6 or -IR6, 22 AWG, 20 Conductor, Shielded, with 1769-RTBN18 Connector, and AIFM 25-Pin D-Shell Connector, 1.0 meter, (3.28 Foot)

Overview

Cable, Pre-wired, for 1769-IT6 or -IR6, 22 AWG, 20 Conductor, Shielded, with 1769-RTBN18 Connector, and AIFM 25-Pin D-Shell Connector, 1.0 meter, (3.28 Foot)
Also known as: 885630288154, 1492-ACAB010E69, ALB1492ACAB010E69

Specifications

Conductors: 20
Family / Style: 1492
Length: 1 m
Type: Analog Cable
Gauge: 22 AWG
Conductors: 20
Length: 1 m
Gauge: 22 AWG
Family / Style: 1492
Type: Analog Cable

Customer Reviews

No reviews for this product
(0)