ETN FDB2100 Series C, F-frame Molde

Item #: 1102632

Cat #: FDB2100

UPC: 786679312469

$ 1647.63 EA
Company wide:
0 in stock

Overview

C-H FDB2100 SERIES C F-FRAME
Also known as: 786679312469, FDB2100, CUTFDB2100

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 100
Volts AC: 600
Mounting: Panel
Poles: 2
Volts AC: 600
Volts DC: 250
Amps: 100