FD BREAKER 3P 225A

Item #: 1102501

Cat #: FD3225LM04

UPC: 782116125043

$ 6533.34 EA
Company wide:
0 in stock
CUT FD3225LM04 FD BREAKER 3P 225A WITH LINE AND LOAD TERMINALS

Overview

CUT FD3225LM04 FD BREAKER 3P 225A WITH LINE AND LOAD TERMINALS
Also known as: 782116125043, FD3225LM04, CUTFD3225LM04

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 225
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 225