CUT FD3200VL FD 3P 200A TERM L&L 50

Item #: 1102472

Cat #: FD3200VL

UPC: 786679094310

$ 6306.35 EA
Company wide:
0 in stock

Overview

CUT FD3200VL FD 3P 200A TERM L&L 50 DEGREES C
Also known as: 786679094310, FD3200VL, CUTFD3200VL

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 200
Poles: 3
Volts AC: 600
Mounting: Panel
Volts DC: 250