FD 3P 200A, S/T

Item #: 1102467

Cat #: FD3200S06

UPC: 786679111116

$ 8145.43 EA
Company wide:
0 in stock

Overview

CUT FD3200S06 FD 3P 200A, S/T
Also known as: 786679111116, FD3200S06, CUTFD3200S06

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 200
Poles: 3
Volts AC: 600
Mounting: Panel
Volts DC: 250