FD 3P 200A L&L TERM

Item #: 1102462

Cat #: FD3200LS25

UPC: 782114979662

$ 8137.72 EA
Company wide:
0 in stock

Overview

CUT FD3200LS25 FD 3P 200A L&L TERM
Also known as: 782114979662, FD3200LS25, CUTFD3200LS25

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 200
Poles: 3
Volts AC: 600
Mounting: Panel
Volts DC: 250