CUT FD3200H08 FD 3P 600VAC RATED

Item #: 1102452

Cat #: FD3200H08

UPC: 782116974504

$ 7158.72 EA
Company wide:
0 in stock
CUT FD3200H08 FD 3P 600VAC RATED LOAD TERMS ONLY - MARINE APPLICATION

Overview

CUT FD3200H08 FD 3P 600VAC RATED LOAD TERMS ONLY - MARINE APPLICATION
Also known as: 782116974504, FD3200H08, CUTFD3200H08

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 200
Poles: 3
Volts AC: 600
Mounting: Panel
Volts DC: 250