Breaker, Molded Case, 200A, 3P, 600V, 250 VDC, 35 kAIC, Type FD

Item #: 1102451

Cat #: FD3200BP10

UPC: 786685020914

$ 6508.62 EA
Company wide:
0 in stock
200 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only. ***MUST BE ORDERED IN QTY'S OF 10***

Overview

200 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only. ***MUST BE ORDERED IN QTY'S OF 10***
Also known as: 786685020914, FD3200BP10, CUTFD3200BP10

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 200
Poles: 3
Volts AC: 600
Mounting: Panel
Volts DC: 250