ETN FD3150LS06 Series C, F-frame Mo

Item #: 1102394

Cat #: FD3150LS06

UPC: 786679085004

$ 7882.95 EA
Company wide:
0 in stock

Overview

CUTFD3150LS06
Also known as: 786679085004, FD3150LS06, CUTFD3150LS06

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 150