This product may not be available in all locations.

Pump Panel, NEMA 2, 45A, 240VAC Coil, Disconnect Switch, NEMA 3R
Item #: 1102390
Cat #: 1232X-CNA-A1J-25R
UPC: 662072678541
Call for price
Company wide:
0
in stock
Documents & Guides
Pump Panel, NEMA 2, 45 Amp, 240 Volt AC Coil, Fused Disconnect Switch, NEMA 3R, Extra Space, 9 - 45 Amp Range, 60 Amp Fuse Clips
Overview
Pump Panel, NEMA 2, 45 Amp, 240 Volt AC Coil, Fused Disconnect Switch, NEMA 3R, Extra Space, 9 - 45 Amp Range, 60 Amp Fuse Clips
Also known as: 662072678541, 1232X-CNA-A1J-25R, ALB1232XCNAA1J25R
Specifications
| Poles: | 3 |
| Type: | Fused, Pump Panel, Disconnect |
| Volts AC Control: | 240 |
| Amps: | 45 |
| Size: | 2 |
| IP/NEMA Rating: | NEMA 3R |
| Poles: | 3 |
| Volts AC Control: | 240 |
| Size: | 2 |
| Type: | Fused, Pump Panel, Disconnect |
| Amps: | 45 |
| IP/NEMA Rating: | NEMA 3R |