FD BREAKER 3P 150A

Item #: 1102389

Cat #: FD3150LM04

UPC: 782116125029

$ 6533.34 EA
Company wide:
0 in stock
CUT FD3150LM04 FD BREAKER 3P 150A WITH LINE AND LOAD TERMINALS

Overview

CUT FD3150LM04 FD BREAKER 3P 150A WITH LINE AND LOAD TERMINALS
Also known as: 782116125029, FD3150LM04, CUTFD3150LM04

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 150