SERIES C NEMA F-FRAME

Item #: 1102348

Cat #: FD3150KLS

UPC: 786679194300

$ 3879.74 EA
Company wide:
0 in stock

Overview

CUT FD3150KLS SERIES C NEMA F-FRAME
Also known as: 786679194300, FD3150KLS, CUTFD3150KLS

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 150