FD 3P 125A 208-380VAC / 110-125VDC ST LH

Item #: 1102315

Cat #: FD3125S10

UPC: 782116701889

$ 8292.14 EA
Company wide:
0 in stock
Eaton Series C complete molded case circuit breaker, F-frame, FD, Fixed thermal and magnetic trips, Three-pole, 125A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Load side, 208-380 Vac or 110-127 Vdc rear w/ left pigtail

Overview

Eaton Series C complete molded case circuit breaker, F-frame, FD, Fixed thermal and magnetic trips, Three-pole, 125A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Load side, 208-380 Vac or 110-127 Vdc rear w/ left pigtail

Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.

Also known as: 782116701889, FD3125S10, CUTFD3125S10

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 125
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 125