Breaker, Molded Case, 125A, 3P, 600V, 250 VDC, 35 kAIC, Type FD

Item #: 1102279

Cat #: FD3125BP10

UPC: 786685020884

$ 5641.34 EA
Company wide:
0 in stock
125 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only. ***MUST BE ORDERED IN QTY'S OF 10***

Overview

125 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only. ***MUST BE ORDERED IN QTY'S OF 10***
Also known as: 786685020884, FD3125BP10, CUTFD3125BP10

Specifications

No Specifications Available