FD 3P 100A W/MTG

Item #: 1102254

Cat #: FD3100LM04

UPC: 786679084427

$ 2824.26 EA
Company wide:
0 in stock

Overview

CUT FD3100LM04 FD 3P 100A W/MTG HDWE TERM L&L
Also known as: 786679084427, FD3100LM04, CUTFD3100LM04

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 100