FD 3P 80A W/MTG HDWE

Item #: 1102226

Cat #: FD3080LM04

UPC: 786679083871

$ 2940.08 EA
Company wide:
0 in stock

Overview

CUT FD3080LM04 FD 3P 80A W/MTG HDWE TERM L&L
Also known as: 786679083871, FD3080LM04, CUTFD3080LM04

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 80
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 80