Breaker, Molded Case, 80A, 3P, 600V, 250 VDC, 35 kAIC, Type FD

Item #: 1102222

Cat #: FD3080BP10

UPC: 786685020846

$ 2506.82 EA
Company wide:
0 in stock
80 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only. ***MUST BE ORDERED IN QTY'S OF 10***

Overview

80 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only. ***MUST BE ORDERED IN QTY'S OF 10***
Also known as: 786685020846, FD3080BP10, CUTFD3080BP10

Specifications

No Specifications Available