ETN FD3070V Series C, F-frame Molde

Item #: 1102217

Cat #: FD3070V

UPC: 786679396766

$ 2892.20 EA
Company wide:
0 in stock

Overview

C-H FD3070V SERIES C F-FRAME
Also known as: 786679396766, FD3070V, CUTFD3070V

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 70
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 70