Contactor, Safety, 180A, 24VDC, Coil, Contacts, 3NO/2NC/1NCLB

Item #: 1102215

Cat #: 100S-D180ZJ33LC

UPC: 662074256112

Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, Safety, 180 Amp, 24 Volt DC, Electronic Coil, with Electrical Interface, Contacts, 3 Normally Open, 2 Normally Closed, 1 Normally Closed, Late Break

Overview

Contactor, Safety, 180 Amp, 24 Volt DC, Electronic Coil, with Electrical Interface, Contacts, 3 Normally Open, 2 Normally Closed, 1 Normally Closed, Late Break
Also known as: 662074256112, 100S-D180ZJ33LC, ALB100SD180ZJ33LC

Specifications

Volts DC Control: 24
Type: Safety, Contactor
Poles: 6
Amps: 180
Volts DC Control: 24
Poles: 6
Type: Safety, Contactor
Amps: 180

Customer Reviews

No reviews for this product
(0)