FD 3P 60A 400HZ

Item #: 1102198

Cat #: FD3060H01

UPC: 786679093368

$ 3069.80 EA
Company wide:
0 in stock

Overview

CUT FD3060H01 FD 3P 60A 400HZ
Also known as: 786679093368, FD3060H01, CUTFD3060H01

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 60
Mounting: Panel
Volts DC: 250
Amps: 60
Poles: 3
Volts AC: 600