Contactor, Safety, 115A, 380/415, 440/480, 500VAC, Coil, Contacts

Item #: 1102183

Cat #: 100S-D115EN22BC

UPC: 885630187877

Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, Safety, 115 Amp, 380-415/440-480/500 Volt AC, Electronic Coil, Contacts, 2 Normally Open, 2 Normally Closed

Overview

Contactor, Safety, 115 Amp, 380-415/440-480/500 Volt AC, Electronic Coil, Contacts, 2 Normally Open, 2 Normally Closed
Also known as: 885630187877, 100S-D115EN22BC, ALB100SD115EN22BC

Specifications

Type: Safety, Contactor
Amps: 115
Poles: 4
Volts AC Control: 500, 380/415, 440/480
Type: Safety, Contactor
Poles: 4
Amps: 115
Volts AC Control: 500, 380/415, 440/480