This product may not be available in all locations.

Safety Contactor, 16 A, 24 V 50/60 Hz / 24 V DC Electronic Coil, 4
Item #: 1102173
Cat #: 100S-C16EJ404BC
UPC: 885630314037
Call for price
Company wide:
0
in stock
Documents & Guides
Safety Contactor, 16 A, 24 V 50/60 Hz / 24 V DC Electronic Coil, 4 Poles, 0 NO Contacts / 4
Overview
Safety Contactor, 16 A, 24 V 50/60 Hz / 24 V DC Electronic Coil, 4 Poles, 0 NO Contacts / 4
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C16EJ404BC from Rockwell Automation® is a 16 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC safety contactor with four poles. It has four normally closed contacts. And it has a lined side coil termination and bifurcated contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630314037, 100S-C16EJ404BC, ALB100SC16EJ404BC
Specifications
| Type: | IEC Contactor, DC Operating |
| Standards: | Build America Buy America Compliant |
| Type: | IEC Contactor, DC Operating |
| Standards: | Build America Buy America Compliant |